This item is Discontinued.

Nordex SOCKET SCREWS, BUTTON HEAD, SS, INCH DLS-B3-18

This item is Discontinued.

Nordex

SOCKET SCREWS, BUTTON HEAD, SS, INCH (Discontinued)

Mfr # DLS-B3-18
Zoro # G615926198
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DLS-B3-18
Zoro #
G615926198
UPC #
-
Country of Origin
United States
Material
Stainless Steel

Dimensions

Thread Size
#10-32
Head Width
0.02 in
Screw Length
5/8 in

Description

Socket Screws - Button Head, Inch. Material: stainless steel Class 3A threads.. Thread #10-32. Head Diameter-max.36100. Head Width-max.10100. Head Dimension.02000. Socket.12500. Socket Depth.07000. Fillet extension max.01500. Thread Diameter.19000. Length 5/8.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.