This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DKS-A1-2
- Zoro #
- G615927881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #0-80
- Screw Length
- 3/16 in
- Head Width
- 0.06 in
Description
Socket Head Screw, Inch - Plain. 300 series stainless steel. Class 3A thread.. Thread #0-80. Head Diameter.09600. Head Width.06000. Shoulder Diameter.06000. Socket.05000. Socket Depth.02500. Length 3/16.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.