This item is Discontinued.

Alesis 88-Key Digital Piano with Hammer-Action Keys RECITALPRO

This item is Discontinued.

Alesis

88-Key Digital Piano with Hammer-Action Keys (Discontinued)

Mfr # RECITALPRO
Zoro # G615935800
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RECITALPRO
Zoro #
G615935800
UPC #
-
Country of Origin
China

Description

PREMIUM FEEL AND SOUNDThe Alesis Recital Pro is a full-featured digital piano with 88 full-sized hammer-action keys with adjustable touch response. The Recital Pro features 12 premium built-in realistic voices: Acoustic PianoAcoustic Piano BrightElectric PianoVibraphoneOrganChurch OrganHarpsichordClaviSynthStringsAcoustic BassFingered Bass You can easily customize the voices by combining any two at once in Layer Mode for a full, rich tone by using the intuitive onboard controls and display screen. Voices can also be assigned to only the left or right hands in Split Mode. You can even add adjustable Modulation, Reverb and Chorus to further tailor your sound. With powerful 20-watt built-in speakers and a 128-note maximum note polyphony, Recital Pro delivers ultra-realistic sound with an authentic playing experience. POWERFUL EDUCATIONAL FEATURESThe Alesis Recital Pro has an incredibly useful feature called -inLesson Mode.-in This feature divides the 88 keys into two zones with the same pitch and voice. This enables both the student and teacher to easily watch each other and play together without having to take turns or reach over one another. Recital Pro also features an easy Record Mode-in that enables you to record your playing and then critically listen back to your performance.88 premium full-sized hammer-action keys with adjustable touch response12 built-in premium voices with the ability to split or layer 2 voices simultaneously20-watt speakers and 128-note max polyphony for realistic sound and playabilityLesson mode divides the keyboard into two zones with the same pitch and voiceRecord mode enables you to record and then listen back to your performanceBuilt-in metronome can be easily adjusted from 30-280 beats per minuteEasily adjustable Modulation, Chorus, and Reverb FX; Pedal Resonance featureStereo 1/4-in 6.35mm outputs for connecting to a mixer, amp, or other sound system1/4-in 6.35mm headphone output mutes the internal speakers for private practiceUSB-MIDI output for use with educational software or virtual instrument pluginsSustain input to connect standard 1/4-in 6.35mm sustain pedal not includedIncludes a power adapter or power with 6 D-cell Batteries not includedRecital Pro Digital PianoPower AdapterMusic RestUser GuideSafety & Warranty Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.