Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HFS-A3-9
- Zoro #
- G615937569
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 2 in
- Width
- 0.25 in
- Hub Dia.
- 0.5 in
Details
- Material
- 303 Stainless Steel
- Bore
- 0.2498 in
Description
Utility Knobs-Knurled-Pin Hub. Material: 303 stainless steel. Order Number HFS-A3-9. Inside Diameter.24980. Hub Diameter.50000. Width.25000. Sub Drill #50. Set Screw #6-32. Outside Diameter 2.00000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
