Shop MITUTOYO
See all product information
Create Account
Calibrated Indicator
- Mfr # 513-442-10ACAL
- Zoro # G616049001
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.0005 in
Long Form Calibration Certificate
Yes
Includes
Contact Point, Knurled Clamp Ring, 0.157" Stem, 3/8" Stem, Calibration Certificate
Number of Indicators
1
Inches Measured - Maximum
0.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 513-442-10ACAL
- Zoro #
- G616049001
- UPC #
- 603908672166
- Country of Origin
- Japan
- Item
- Calibrated Indicator
- Accuracy
- 0.0005 in
- Long Form Calibration Certificate
- Yes
- Includes
- Contact Point, Knurled Clamp Ring, 0.157" Stem, 3/8" Stem, Calibration Certificate
- Number of Indicators
- 1
- Inches Measured - Maximum
- 0.06 in
- Product Type
- Test Indicator
- Operation Type
- Standard
- Contact Point Shape
- Ball
- Dial Color
- White
- Range per Revolution
- 0.06 in
- Reading
- Continuous
- Graduations
- 0.0005 in
- Inches Measured - Minimum
- 0 in
- Included Certification
- Certificate of Calibration
- Dial Reading
- 0-15-0
Dimensions
- Stem Diameter
- 8 mm
- Dial Size
- 40 mm
- Dimension Type
- Inch
- Contact Point Diameter
- 0.8 mm
Description
Calibrated Indicator, Graduations 0.0005 in, Accuracy 0.0005 in, Long Form Calibration Certificate Yes, AGD Number Not Applicable, Back Type Not Applicable, Dial Color White, Dial Reading 0-15-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Calibration, Number of Indicators 1, Operation Type Standard, Range per Revolution 0.06 in, Reading Continuous, Contact Point Shape Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.