Shop MITUTOYO
See all product information
Create Account
Calibrated Indicator
- Mfr # 513-404-10ECAL
- Zoro # G616049025
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.08 mm
Long Form Calibration Certificate
Yes
Includes
Contact Point, Knurled clamp ring, Stem, Calibration Certificate
Operation Type
Horizontal
Graduations
0.01 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 513-404-10ECAL
- Zoro #
- G616049025
- UPC #
- 603908672005
- Country of Origin
- Japan
- Item
- Calibrated Indicator
- Accuracy
- 0.08 mm
- Long Form Calibration Certificate
- Yes
- Includes
- Contact Point, Knurled clamp ring, Stem, Calibration Certificate
- Operation Type
- Horizontal
- Graduations
- 0.01 mm
- Range per Revolution
- 0.8 mm
- Reading
- Continuous
- Product Type
- Test Indicator
- Dial Reading
- 0-40-0
- Millimeters Measured - Maximum
- 0.8 mm
- Contact Point Shape
- Ball
- Dial Color
- Yellow
- Included Certification
- Certificate of Calibration
- Millimeters Measured - Minimum
- 0 mm
- Number of Indicators
- 1
Dimensions
- Contact Point Diameter
- 0.8 mm
- Stem Diameter
- 8 mm
- Dimension Type
- Metric
- Dial Size
- 40 mm
Description
Calibrated Indicator, Graduations 0.01 mm, Accuracy 0.08 mm, Long Form Calibration Certificate Yes, AGD Number Not Applicable, Back Type Not Applicable, Dial Color Yellow, Dial Reading 0-40-0, Dial Size 40 mm, Dimension Type Metric, Included Certification Certificate of Calibration, Number of Indicators 1, Operation Type Horizontal, Range per Revolution 0.8 mm, Reading Continuous, Contact Point Shape Ball, Includes Contact Point, Knurled clamp ring, Stem, Calibration Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.