Shop TRIPP LITE
See all product information
Create Account
Display Mount
- Mfr # DMPDD1735AM
- Zoro # G616099822
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Features
Compatible Diagonal Screen Size Minimum
17 in
For Use With
Monitor/HDTV
Mount Mechanism
Clamp/Grommet
Overall Width
35 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMPDD1735AM
- Zoro #
- G616099822
- UPC #
- 037332268235
- Country of Origin
- China
Dimensions
- Compatible Diagonal Screen Size Minimum
- 17 in
- Overall Width
- 35 7/8 in
- Overall Length
- 8 7/8 in
- Compatible Diagonal Screen Size Maximum
- 35 in
- Overall Height
- 27 1/8 in
- Wire Rope Length
- 8 7/8 in
- Length
- 8 7/8 in
- Fits Chest Size
Details
- Item
- Display Mount
- Features
- For Use With
- Monitor/HDTV
- Mount Mechanism
- Clamp/Grommet
- Number of Monitors
- 2
- Weight Capacity
- 22 lb
- Color
- Black
- Material
- Steel
- Includes
- Antimicrobial Tape, Mounting Hardware for Both Clamp and Grommet
- Standards
- REACH, RoHS Compliant, RoHS3
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Monitor/HDTV
Description
Display Mount, Material Steel, Color Black, Weight Capacity 22 lb, Features Antimicrobial Protection Helps Provide a Safer, Cleaner and Healthier Environment, Connect Your Favorite Devices to Help You Get Through the Workday, Rugged Aluminum Desk Clamp Lifts Your Monitors above Your Work Area's Surface, Swivel, Tilt and Rotate the Dual Screens to Find the Most Comfortable Viewing Angles, Standards REACH, RoHS Compliant, RoHS3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.