Display Mount
- Mfr # DMSWKITTAA
- Zoro # G616099860
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17 3/4 in
Features
Innovative Slat Wall System with 5 Components, Provides Multiple Mount Options for Your Flat-Screen TV or Monitor
Number of Monitors
2
Mount Mechanism
Slat Wall System
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMSWKITTAA
- Zoro #
- G616099860
- UPC #
- 037332286468
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 17 3/4 in
- Overall Width
- 4 3/8 in
- Compatible Diagonal Screen Size Maximum
- 32 in
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
- Fits Chest Size
- Innovative Slat Wall System with 5 Components, Provides Multiple Mount Options for Your Flat-Screen TV or Monitor
Details
- Item
- Display Mount
- Features
- Innovative Slat Wall System with 5 Components, Provides Multiple Mount Options for Your Flat-Screen TV or Monitor
- Number of Monitors
- 2
- Mount Mechanism
- Slat Wall System
- Color
- Silver
- Standards
- RoHS Compliant, Trade Agreements Act (TAA)
- Weight Capacity
- 33 lb
- For Use With
- Monitor/HDTV
- Material
- Aluminum
- Includes
- (4) Screws, Hex Wrench
- Shell Material
- Aluminum
- Wire Color
- Silver
- Compatible Product Type
- Monitor/HDTV
Description
Display Mount, Material Aluminum, Color Silver, Weight Capacity 33 lb, Features Innovative Slat Wall System with 5 Components, Provides Multiple Mount Options for Your Flat-Screen TV or Monitor, Standards RoHS Compliant, Trade Agreements Act (TAA), Includes (4) Screws, Hex Wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.