Shop PCE INSTRUMENTS
See all product information
Create Account
Inventory Scale
- Mfr # PCE-EP 30P1
- Zoro # G616109644
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
kg / lb + freely adjustable units (e.g., kg/m)
Overall Width
15.7 in
Overall Length
19.7 in
Includes
1x Display, Tripod incl. Bracket, Power Adapter, Manual
Pan Dimensions
400 x 500 mm / 15.7 x 19.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-EP 30P1
- Zoro #
- G616109644
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 15.7 in
- Overall Length
- 19.7 in
- Pan Dimensions
- 400 x 500 mm / 15.7 x 19.7 in
Details
- Weighing Units
- kg / lb + freely adjustable units (e.g., kg/m)
- Includes
- 1x Display, Tripod incl. Bracket, Power Adapter, Manual
- Interface - Lab Equipment
- RS-232 Bidirectional / D-SUB 9 Female
- Display
- LCD with 25 mm digit height
- Special Features
- Power Source
- 6V/4.5Ah battery or 9V/1.2A adapter (incl.); 70 mA consumption
- Application Modes
- Counting, Summing, Gross/Net, Limit, Peak Hold, Dynamic Weighing Filter, Container Weighing
Description
The robust inventory scale is a real all-rounder. The stand of the inventory scale can be easily separated along with the tripod mount from the platform and possibly sunk into the workbench. The cable between the platform and the display has a plug attached and is about 1.6 m long. The display of the platform scale is in a stainless steel housing with protection class IP54. The display can be placed on the workbench, on the wall, or on the stand of the platform scales. P1 is 400 x 500 mm size. In addition to the standard functions such as counting, summing, gross / net weighing, limit weighing function and the PEAK Hold function, the industrial scale has two special functions, i.e.the filter function for dynamic weighings and the container weighing function. The bidirectional RS232 interface allows convenient communication with a PC or printer. With the Per Query Command, the weight of the platform scale can be queried from the PC. A similar industrial scale, but in calibrated form, we can provide with the PCE-SD series.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.