Shop BONOMI

Pneumatically Actuated Ball Valve

  • Mfr # 8P766003-1-1/2-C1
  • Zoro # G616115096

product price: 
$
983.99
/ea
Free Shipping & Returns

Key Features

Actuator Series
SR
Actuator Operation
Air to Spring
Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Gender - Side 1
Female
Stem Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8P766003-1-1/2-C1
Zoro #
G616115096
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/2 in
Overall Length
6.5 in
Connection Size - Side 1
1 1/2 in
Wire Rope Length
6.5 in
Length
6.5 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Series
SR
Actuator Operation
Air to Spring
Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Gender - Side 1
Female
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
201.32
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Included Pilot Solenoid
110V AC Pilot Solenoid
Valve Body Style
Straight
Connection Gender - Side 2
Female
Ball Port Style
Full Port
Manufacturer Warranty
1 yr
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
Flange
Operating Temperature - Maximum
366 Degrees F
Stem Type
Adjustable, Blowout Resistant
Seat Material
PTFE
Vented Ball Valve
Vented
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Pressure - Operating
285 psi
Fail Safe Position
Fail Closed
Valve Construction
Two-Piece
Valve Ways
2-Way
ANSI Flange Class
Class 150
Connection Type - Side 2
Flange
IP Rating
IP65
Actuator Air Port Connection
1 1/2 in FNPT
Seal Material
FKM
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Minimum
-4 Degrees F
Ball Material
Carbon Steel
Actuator Air Pressure - Minimum
80 psi
3-A Standard Compliance
Not Rated
Actuator Air Pressure - Maximum
116 psi
Special Features
Actuator Compatible
Valve Series
766001
Maximum Operating Pressure Differential
285 psi
Standards
ANSI
NEMA Enclosure Rating
4, 4X
Body Material
Carbon Steel

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.