Pneumatically Actuated Ball Valve

  • Mfr # 8P766001-1-1/2-C2
  • Zoro # G616115133
product price: 
$
850.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 2
Female
Actuator Air Pressure - Maximum
116 psi
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8P766001-1-1/2-C2
Zoro #
G616115133
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Overall Length
6.5 in
Wire Rope Length
6.5 in
Length
6.5 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Connection Gender - Side 2
Female
Actuator Air Pressure - Maximum
116 psi
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-4 Degrees F
Body Material
Carbon Steel
Maximum Pressure - Operating
285 psi
Valve Series
766001
Vented Ball Valve
Vented
Valve Body Style
Straight
Standards
ANSI
Actuator Series
DA
Coefficient of Volume (Cv)
201.32
Ball Port Style
Full Port
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Air Pressure - Minimum
80 psi
IP Rating
IP65
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
Flange
Stem Material
Stainless Steel
Connection Gender - Side 1
Female
Seal Material
FKM
Ball Material
Carbon Steel
Included Pilot Solenoid
24V DC Pilot Solenoid
Special Features
Actuator Compatible
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Ways
2-Way
Included Mounting
ISO 5211 Actuator Mounting Pad
Manufacturer Warranty
1 yr
Maximum Operating Pressure Differential
285 psi
Stem Type
Adjustable, Blowout Resistant
Fail Safe Position
Fail Last
NEMA Enclosure Rating
4, 4X
Actuator Operation
Air to Air
Valve Construction
Two-Piece
Actuator Air Port Connection
1 1/2 in FNPT
Seat Material
PTFE
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Operating Temperature - Maximum
366 Degrees F

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews