Pneumatically Actuated Ball Valve

  • Mfr # 8P723103-1-C2
  • Zoro # G616116857
product price: 
$
794.99
/ea
Free Shipping & Returns

Key Features

For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Valve Series
723101
Stem Material
Stainless Steel
Standards
ANSI
Vented Ball Valve
Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8P723103-1-C2
Zoro #
G616116857
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Overall Length
1.89 in
Wire Rope Length
1.89 in
Length
1.89 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Valve Series
723101
Stem Material
Stainless Steel
Standards
ANSI
Vented Ball Valve
Vented
Valve Body Style
Straight
Ball Port Style
Full Port
IP Rating
IP65
Valve Ways
2-Way
Ball Material
Stainless Steel
Included Pilot Solenoid
24V DC Pilot Solenoid
Body Material
Stainless Steel
3-A Standard Compliance
Not Rated
Seal Material
FKM
Seat Material
PTFE
Fail Safe Position
Fail Closed
Valve Construction
One-Piece
Maximum Pressure - Steam
150 psi
Actuator Operation
Air to Spring
Connection Gender - Side 2
Female
Actuator Series
SR
Maximum Pressure - Operating
275 psi
Connection Gender - Side 1
Female
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Operating Pressure Differential
275 psi
Special Features
Actuator Compatible
Actuator Air Port Connection
1 in FNPT
Average Surface Roughness (Ra)
Less Than 1.0 micron
Coefficient of Volume (Cv)
74.63
Operating Temperature - Maximum
366 Degrees F
Actuator Air Pressure - Minimum
80 psi
Connection Type - Side 1
Flange
Actuator Air Pressure - Maximum
116 psi
Connection Type - Side 2
Flange
ANSI Flange Class
Class 150
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
-4 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
NEMA Enclosure Rating
4, 4X

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews