Ethernet Cable

  • Mfr # N204-S01-BL-DN
  • Zoro # G616135896
product price: 
$
3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6
Jacket Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N204-S01-BL-DN
Zoro #
G616135896
UPC #
037332252203
Country of Origin
China

Dimensions

Cable Diameter
4 mm
Overall Length
1 ft
Wire Rope Length
1 ft
Length
1 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6
Jacket Color
Blue
Shielded
Unshielded
Jacket Material
PVC
End 2 Connector Orientation
Down Angle
End 1 Connector Orientation
Straight
Cable Shape
Round
End 1 Boot Type
Booted
Includes Protective Cap
Protective Cap Not Included
Minimum Operating Temperature
14 Degrees F
Fire Rating
Not Rated
End 2 Boot Type
Booted
Conductor Gauge
28 AWG
Supports Power over Ethernet
Without Power Over Ethernet
Transmission Speed
1 GBps
Maximum Operating Temperature
122 Degrees F
NEC Article and Type
CM
Maximum Frequency
500 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 1 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CM, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Frequency 500 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.