Shop TRIPP LITE

Ethernet Cable

  • Mfr # N272L-F10M-BL
  • Zoro # G616137197

product price: 
$
77.45
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE
Performance Category
8
Shielded
Shielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N272L-F10M-BL
Zoro #
G616137197
UPC #
037332282026
Country of Origin
China

Dimensions

Overall Length
32.8 ft
Cable Diameter
6 mm
Wire Rope Length
32.8 ft
Length
32.8 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE
Performance Category
8
Shielded
Shielded
Jacket Color
Blue
Jacket Material
LSZH
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round
End 1 Boot Type
Snagless
Transmission Speed
40 GBps
Maximum Operating Temperature
140 Degrees F
End 2 Boot Type
Snagless
End 2 Connector Orientation
Straight
Minimum Operating Temperature
5 Degrees F
End 1 Connector Orientation
Straight
Includes Protective Cap
Protective Cap Not Included
Conductor Gauge
26 AWG
NEC Article and Type
FT2
Maximum Frequency
1,200 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 32.8 ft, Performance Category 8, Shielded Shielded, Jacket Material LSZH, Standards CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE, Transmission Speed 40 GBps, NEC Article and Type FT2, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Maximum Frequency 1,200 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.