Ethernet Cable

  • Mfr # N272-F03-BK
  • Zoro # G616137319
product price: 
$
11.69
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Performance Category
8
Shielded
Shielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N272-F03-BK
Zoro #
G616137319
UPC #
037332281708
Country of Origin
China

Dimensions

Cable Diameter
6 mm
Overall Length
3 ft
Wire Rope Length
3 ft
Length
3 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Performance Category
8
Shielded
Shielded
Jacket Material
PVC
Jacket Color
Black
Cable Shape
Round
Minimum Operating Temperature
14 Degrees F
Includes Protective Cap
Protective Cap Not Included
Maximum Operating Temperature
122 Degrees F
End 2 Connector Orientation
Straight
Conductor Gauge
26 AWG
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
End 1 Connector Orientation
Straight
Transmission Speed
40 GBps
Supports Power over Ethernet
Supports Power Over Ethernet
Fire Rating
Not Rated
Maximum Frequency
1,200 MHz
NEC Article and Type
CM

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 3 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE, Transmission Speed 40 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm

Ratings & reviews