Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # TR35R
- Zoro # G616139153
product price:Â
$
14.79
/ea
Key Features
Class
Class RK5
Series
TR-R
Speed
Time Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR35R
- Zoro #
- G616139153
- UPC #
- 78200174790
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Diameter
- 13/16
Details
- Class
- Class RK5
- Series
- TR-R
- Speed
- Time Delay
- Amps
- 35 A
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- 250V DC
- Interrupt Rating
- 200 kA
- Body Style
- Ferrule
- Item
- UL Class Fuse
- Standards
- UL 248-12
Description
0.81'' x 3'', 250 VAC/VDC, 50/60 Hz, 35 A, 200 kA Interrupt Rating, Poly Tube Body/Insulating, Copper Connection/Terminal, Ferrule Terminal, Clip Mount, Class RK5, Low Voltage, Current Limiting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.