Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # TR45R
- Zoro # G616139160
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Class
Class RK5
Series
TR-R
Speed
Time Delay, Current Limiting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR45R
- Zoro #
- G616139160
- UPC #
- 78200174792
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Diameter
- 0.81 in
Details
- Class
- Class RK5
- Series
- TR-R
- Speed
- Time Delay, Current Limiting
- Amps
- 45 A
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- 250V DC
- Interrupt Rating
- 200 kA (AC), 20 kA (DC)
- Body Style
- Ferrule
- Item
- UL Class Fuse
- Standards
- UL 248-12, CSA C22.2
Description
0.81'' x 3'', 250 VAC 50/60 Hz/250 VDC, 45 A, 200 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK5, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse 10 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.