18,000 BTU 230V Window Mounted Air Conditioner with Supplemental Heat
- Mfr # WHHW182BW
- Zoro # G616150677
Key Features
Specifications
Product Information
- MFR #
- WHHW182BW
- Zoro #
- G616150677
- UPC #
- 840148733282
- Country of Origin
- China
Dimensions
- Width
- 25.400 in
- Depth
- 23.600 in
- Power Cord Length
- 6 ft
Details
- Item
- Air Conditioner
- Includes
- Manual, Warranty
- Number of Speeds
- 3
Description
The Whirlpool 18,000 BTU window air conditioner is easy to install and operate in your home. Designed for cooling and dehumidifying a room up to 1000 square feet, this unit features on-board electronic controls with many options for customized comfort. Three cooling speeds, supplemental heating, Eco mode, and Sleep mode all give you the flexibility you need to keep you and your loved ones cool and comfortable. A 24-hour programmable timer lets you decide exactly when you want cooling so your room will be comfortable by the time you get home from work or school without wasted energy. The included remote control allows you to adjust the settings from across the room. The filter on this window air conditioner helps keep the air free of dust, debris, and contaminants, so it will get dirty. With easy access, the filter can easily be removed and washed to help keep your AC running at its highest level. At Whirlpool, we take comfort and caring to the next level.
- 18000/17600 BTU window air conditioner
- 10600/8600 BTU supplemental heat
- Cools a room up to 1000-sq. ft. with up to 2.5 pints per hour dehumidification
- On-board electronic control panel with digital display
- Remote control with LCD display allows you to control the unit from across the room
- 3 fan speeds plus Auto option for cooling flexibility
- Eco mode uses less energy for savings on your utility bill
- Sleep mode gradually increases room temperature after being activated
- Programmable 24-hour on/off timer cools on your schedule
- After a power failure, unit automatically restarts when power is restored
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.