Shop SNOW JOE
See all product information
Create Account
Sun Joe Auto Cleaning System
- Mfr # SPX-ACS-MAX
- Zoro # G616179098
product price:
$
59.99
/ea
Key Features
Bundle
Attachment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPX-ACS-MAX
- Zoro #
- G616179098
- UPC #
- 842470126657
- Country of Origin
- China
- Item
- Surface Cleaner Accessory Attachment
- Bundle
- Attachment
Description
- UTILITY BRISTLE BRUSH: Durable, feathered bristles provide gentle scrubbing action
- ROTARY WASH BRUSH: 5.7" diameter brush with 0° to 180° adjustable head spins away gunk + grime
- WHEEL + RIM BRUSH: Connect to your pressure washer to remove tough road grime on tires
- TURBO NOZZLE + 20" ROD: Extension rod + 90° angled nozzle are perfect for cleaning under cars and other hard-to-reach areas
- MICROFIBER CLOTH: 16" x 16" washable, reusable cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.