ENDCAP & MERCH, BLACK SOLID SIDED
- Mfr # MCH1110-BK
- Zoro # G616211460
product price:Â
$
62.45
/ea
Key Features
Overall Length
16 in
Material
Polyethylene
Includes
1 per box
Color
Black
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCH1110-BK
- Zoro #
- G616211460
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 in
- Width
- 21 in
- Depth
- 16 in
- Height
- 6 in
Details
- Material
- Polyethylene
- Includes
- 1 per box
- Color
- Black
- Composition
- Polyethylene
Description
N/A
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.