Shop QUICKTRON
See all product information
Create Account
CAT5E BLUE 3FT PATCH CABLE
- Mfr # 560-110-003
- Zoro # G616213006
product price:Â
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
End 1 Gender
Male
End 1 Connection Type
RJ-45
End 2 Gender
Male
Cable Length
3 ft
Performance Category
Category 5e
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 560-110-003
- Zoro #
- G616213006
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 24 AWG
Details
- Item
- Network Cable
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 5e
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.