Shop MINTIE TECHNOLOGIES
See all product information
Create Account
General Purpose Filter Conversion Kit
- Mfr # PABFGPK1K
- Zoro # G6162292
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Length
16 in
Height
11 1/2 in
Material
Melamine Frame
For Use With
Mfr. No. PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PABFGPK1K
- Zoro #
- G6162292
- UPC #
- -
- Country of Origin
- United States
- Material
- Melamine Frame
- For Use With
- Mfr. No. PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM
- Item
- Air Filter
- Filters Down To
- 5 micron
- Number of Filters
- 1
- Filter Layer Type
- Polyester
- Includes Frame
- Frame Included
- Filters Out
- Particles, Dust
- Frame Material
- Plastic
- Compatible Manufacturer Model Number
- PAB1K-973, PAB1K-993, PAB1K-99ALM, PAB1K-GP3
- Filter Type
- Bag
- Performance Rating
- MERV 12
- Filter Efficiency
- 90 %
Description
Air Filter, Filter Type Bag, Performance Rating MERV 12, Actual Depth 16 in, Actual Height 11 1/2 in, Actual Width 16 in, Compatible Grainger Part Number 30RV34, 30RV35, 30RV36, 30RV37, Compatible Manufacturer Model Number PAB1K-973, PAB1K-993, PAB1K-99ALM, PAB1K-GP3, Number of Filters 1, Filter Layer Type Polyester, Nominal Depth 12 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 5 micron, Filters Out Particles, Dust, Filter Efficiency 90 Percent, Frame Material Plastic