Shop J.W. SPEAKER
See all product information
Create Account
Headlight Assembly
- Mfr # 558153
- Zoro # G616328373
product price:Â
$
1,101.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Black
Street Legal
Yes
Housing Material
Aluminum
Beam Type
Projector Beam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 558153
- Zoro #
- G616328373
- UPC #
- 750958181732
- Country of Origin
- United States
Details
- Lens Color
- Clear
- Housing Color
- Black
- Street Legal
- Yes
- Housing Material
- Aluminum
- Beam Type
- Projector Beam
- Ampere Rating At 12 V
- 2.33-A/ 3.25-A/ 3-A/ 0.45 A
- Bulb Type
- LED
- Color
- White
- Lens Material
- Polycarbonate
Description
LED Bulb; High and Low Projector Beam With Built-In Daytime Running Light/ Turn Signal Light; White Bulb; Clear Heated Lens; Black Housing; DOT Approved; Set Of 2; 7 Inch Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.