Shop DWYER INSTRUMENTS

Indicating Differential Transmitter

  • Mfr # 3100D-3-FM-1-1-LCD
  • Zoro # G616437945

product price: 
$
1,987.99
/ea
Free Shipping & Returns

Key Features

Number of Digits
5
Overall Width
6.2 in
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Overall Length
13.4 in
Intrinsic Safety
Not Specified Intrinsically Safe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3100D-3-FM-1-1-LCD
Zoro #
G616437945
UPC #
-
Country of Origin
United States
Item
Indicating Differential Transmitter
Number of Digits
5
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Screen Type
LCD
Input Voltage
11.9 to 45V DC
Pressure Measurement - Minimum
0 in wc
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Process Connection Type
NPT
NEMA Enclosure Rating
4X
Burst Pressure
10,000 psi
Housing Material
Stainless Steel
Process Media Temperature - Minimum
-40 Degrees F
Output Power
4 to 20mA
Display Type
Digital
Loop Resistance - Maximum
1,500 Ohm Max
Accuracy
+/-0.08% of Full Scale
Electrical Connection
Screw Terminals
IP Rating
IP66
Number of Wires
3
Standards
CE, FM
Process Media Temperature - Maximum
185 Degrees F
Fitting Material
Stainless Steel
Process Connection Gender
Female
Thermal Error
+/-0.125%
Features
Automatic Sensor Temperature Compensation Improves Performance of Device for Accurate Measurement Under Different Operating Environment, Configurable Using Zero/Span Buttons Means No Calibrator Required Reducing Time to Install and Running, Fail-Mode Process Function Stores Configuration Settings in the Event of Shutdown or Power-Loss Provides for Faster Restart to Getting Application Back On-Line, Range-Ability and Selectable Engineering Units
Pressure Measurement - Maximum
150 in wc
Series
3100D
Overpressure
2,000 psi
Response Time
0.12 sec
Display Units
in wc

Description

Pressure Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.