Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 48212
- Zoro # G616439932
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Overall Width
12 in
Compatible Slot Width
0.315 in, 0.32 in
Assembly
Unassembled
Overall Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48212
- Zoro #
- G616439932
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Unassembled
- Finish
- Anodized/PVC-Coated
- Method of Construction
- Extruded
- Product Type
- T-Slot Framing System Panel
- Panel Color
- Black
- Panel Type
- Mesh
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Frame Color
- Black
- Material
- Wire
- Mesh Shape
- Square
- Item
- T-Slot Framing System Panel
- Frame Type
- Add-On
- Standards
- OSHA & ANSI
- Includes
- Double Feet, Endcaps
- Number of Subpanels
- 0
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Overall Width
- 12 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Height
- 72 in
- Footplate Depth
- 5 1/2 in
- Overall Depth
- 5 1/2 in
- Wire Thickness
- 12 ga
- Footplate Width
- 1 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.