Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 47805
- Zoro # G616439963
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA & ANSI
Includes Mounting Hardware
Mounting Hardware Included
Finish
Anodized/PVC-Coated
Compatible Brand and Series
80/20 15 Series, Parco 15 Series, T-Slots 15 Series
Footplate Depth
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47805
- Zoro #
- G616439963
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Footplate Depth
- 5 1/2 in
- Wire Thickness
- 12 ga
- Overall Width
- 12 in
- Overall Height
- 72 in
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Width
- 1 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.