FAZTEK
- Mfr # 48233
- Zoro # G616440006
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Product Type
T-Slot Framing System Panel
Overall Width
36 in
Panel Type
Mesh
Footplate Width
1 1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48233
- Zoro #
- G616440006
- UPC #
- -
- Country of Origin
- United States
- Product Type
- T-Slot Framing System Panel
- Panel Type
- Mesh
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- OSHA & ANSI
- Includes
- Double Feet, Endcaps
- Assembly
- Assembled
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Frame Color
- Black
- Number of Subpanels
- 0
- Material
- Wire
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Frame Type
- Stand-Alone
- Method of Construction
- Extruded
- Finish
- Anodized/PVC-Coated
- Item
- T-Slot Framing System Panel
- Mesh Shape
- Square
- Panel Color
- Yellow
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Overall Width
- 36 in
- Footplate Width
- 1 1/2 in
- Footplate Depth
- 5 1/2 in
- Wire Thickness
- 12 ga
- Overall Height
- 72 in
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.