Shop FAZTEK
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 47803
- Zoro # G616440020
product price:Â
$
564.99
/ea
Key Features
Overall Depth
5 1/2 in
Standards
OSHA & ANSI
Mounting Orientation
Left
Includes
(2) Keys, Door Post, Double Feet, Endcaps
Overall Width
37 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47803
- Zoro #
- G616440020
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 5 1/2 in
- Overall Width
- 37 1/2 in
- Door Height
- 72 in
- For Maximum Door Opening Width
- 36 in
- Door Width
- 37 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Height
- 72 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.