Headlamp; Helmet Light, Flashlight

  • Mfr # 61630
  • Zoro # G616466785
product price: 
$
53.39
/ea

Key Features

Body Color
Yellow
Light Output Modes
High, Low
Includes
(3) AAA Alkaline Batteries
Rechargeable
No
Battery Chemistry
Alkaline
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61630
Zoro #
G616466785
UPC #
-
Country of Origin
China
Item
Headlamp
Body Color
Yellow
Light Output Modes
High, Low
Includes
(3) AAA Alkaline Batteries
Rechargeable
No
Battery Chemistry
Alkaline
Number of Light Output Modes
2
Run Time at Maximum Brightness
6.75 hr
Switch Location
Tail
Drop Rating
2 m
Beam Distance Levels
100 m
Series
SL-SideSaddle(R)
Lighting Technology
LED
Beam Pattern
Flood, Spot
Maximum Beam Distance
100 m
Includes Batteries
Yes
Number of Batteries
3
IP Rating
IPX7
Features
Push Button Tail Switch with Ultra-Bright Blue LED Rear Safety Taillight, Universal Fit for Hats, Hard Hat or Helmet Accessories
Special Features
Rear Facing Indicator Light
Maximum Brightness
300 lm
Beam Intensity Levels
2,500 cd
Maximum Run Time
16 hr
Application
Safety
Body Material
Polycarbonate
Beam Focus
Adjustable
Weight with Batteries
3.4 oz
Lens Material
Polycarbonate
Resistance Properties
Impact Resistant, Waterproof, Weather Resistant
Switch Type
Push Button
Standards
CE, UKCA
Brightness Levels
300 lm
Intrinsically Safe
No
Beam Color
White
Mount Type
Head Strap
Special Operating Modes
Strobe
Battery Location
Front
Head Strap Style
Around the Head
Head Adjustability
Pivots Horizontally
Includes Charger
No
Includes Secondary Light
Yes

Dimensions

Battery Size
AAA
Overall Length
3 in
Manufacturer Warranty Length
Limited Lifetime
Wire Rope Length
3 in
Length
3 in

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Yellow, Body Material Polycarbonate, Number of Light Output Modes 2, Maximum Beam Distance 100 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 6.75 hr, Series SL-SideSaddle(R), Weight with Batteries 3.4 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes

Restrictions

Hazardous material

Ratings & reviews