Shop MILWAUKEE TOOL
See all product information
Create Account
Debris Separator
- Mfr # 0990-20
- Zoro # G616474841
original price:Â $99.00 , new price: $80.15 , 19 percent off
new price:Â
$
80.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tank Material
Plastic
Weight
5.60 lb
Includes
Debris Separator
Fits Vacuum Brand
Milwaukee(R)
Compatible with Manufacturer Part Number
0910, 0914, 0915, 0920, 0930
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0990-20
- Zoro #
- G616474841
- UPC #
- 045242287031
- Country of Origin
- Viet Nam
- Item
- Debris Separator
- Tank Material
- Plastic
- Weight
- 5.60 lb
- Includes
- Debris Separator
- Fits Vacuum Brand
- Milwaukee(R)
- Compatible with Manufacturer Part Number
- 0910, 0914, 0915, 0920, 0930
- Compatible Brand
- Milwaukee(R)
- For Vacuum Type
- Shop Vacuum
Description
Includes NEXUS Dedicated Debris Separator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.