Shop HELLA
See all product information
Create Account
LEVE-SENSOR
- Mfr # 5923081
- Zoro # G616483850
product price:Â
$
41.15
/ea
Key Features
Application
2011-2016 Mercedes-Benz CLS550 | G550 | G63 AMG | SL550 | SL63 AMG | SL65 AMG | SLK300 | SLK350 | Sprinter 2500 | Sprinter 3500
Length
1.5 in
Height
4.6 in
Plug Type
Blade Terminal
Voltage
12 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5923081
- Zoro #
- G616483850
- UPC #
- -
- Country of Origin
- Germany
- Application
- 2011-2016 Mercedes-Benz CLS550 | G550 | G63 AMG | SL550 | SL63 AMG | SL65 AMG | SLK300 | SLK350 | Sprinter 2500 | Sprinter 3500
- Item
- Engine Coolant Level Sensor
- Plug Type
- Blade Terminal
- Voltage
- 12 V
- Connector Shape
- Oval
- Color
- Black