SENSOR, BOOST PRESSURE
- Mfr # 358152051
- Zoro # G616484215
product price:Â
$
87.29
/ea
Key Features
Height
3 in
Number of Terminals
3
Application
2009-2021 Buick | Cadillac | Chevrolet Corvette | Cruze | Cruze Limited | CTS | Encore | Sonic | Trax
Length
3 in
Mounting Style
Bolted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 358152051
- Zoro #
- G616484215
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Length
- 3 in
- Width
- 2.2 in
Details
- Number of Terminals
- 3
- Application
- 2009-2021 Buick | Cadillac | Chevrolet Corvette | Cruze | Cruze Limited | CTS | Encore | Sonic | Trax
- Mounting Style
- Bolted
- Item
- Turbocharger Boost Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.