Shop FLEXPIPE
See all product information
Create Account
Parallel joint set
- Mfr # HJ-13
- Zoro # G616495853
product price:Â
$
4.49
/ea
Sold in multiples of 3 for
$13.47
Key Features
Material
Hot Rolled Steel
Overall Length
3 1/4 in
Component Type
Parallel Joint Set
Fitting Shape
Parallel
Inside Diameter
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HJ-13
- Zoro #
- G616495853
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 1/4 in
- Inside Diameter
- 28 mm
- For Pipe Size
- 28 mm
- For Actual Pipe Outer Diameter
- 28 mm
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Details
- Material
- Hot Rolled Steel
- Item
- Parallel Joint Set
- Component Type
- Parallel Joint Set
- Fitting Shape
- Parallel
- Includes
- Hardware
- Product Type
- Parallel Joint Set
- Color
- Black
- Finish
- Cathodic Electrodeposition
- Shell Material
- Hot Rolled Steel
- Wire Color
- Black
Description
HJ-13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.