Shop TRIPP LITE
See all product information
Create Account
Laptop Hub
Mfr # U280-A04-A3C1
Zoro # G616557056
product price:Â
$
33.89
/ea
Key Features
For Use With
Apple MacBook Pro
Includes
U280-A04-A3C1 Power Adapter Quick Start Guide
Watts
45 W
Environmentally Friendly
Yes
Height
2.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U280-A04-A3C1
- Zoro #
- G616557056
- UPC #
- 037332247469
- Country of Origin
- China
- Item
- Laptop Hub
- For Use With
- Apple MacBook Pro
- Includes
- U280-A04-A3C1 Power Adapter Quick Start Guide
- Watts
- 45 W
- Environmentally Friendly
- Yes
- Maximum Output Current
- 2.40 A
- Compatible Devices
- iPad, MacBook Pro, iPhone, Tablet PC, Chromebook, USB Type C Device, USB Type A Device, MacBook, Android Device, Smartphone
- Output Voltage
- 20 V DC, 5 V DC, 12 V DC
- USB
- Yes
- Host Connection Gender
- Male
- Operating Temperature - Minimum
- 41 Degrees F
- Number of USB/Lightning Ports
- 4
- Product Type
- Multiport Adapter
- Color
- White
- Host Connection Type
- USB-C
- Number of Ports
- 4
- Compatible Host Devices
- Amazon Kindles, Chromebooks, Laptops, Smartphones, Tablets
- Standards
- CE (Europe), EN 55024, EN 55032, FCC (USA), REACH, RoHS
- Operating Temperature - Maximum
- 95 Degrees F
- Laptop Battery Charging Support
- Support Battery Charging
- Number of Charging Ports
- 4
Description
Laptop Docking Stations and Hubs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.