Transceiver
- Mfr # N286-10G-SR-C
- Zoro # G616608062
product price:Â
$
61.69
/ea
Key Features
Transmission Distance
400 m
Connector Type
LC
Wavelength
840 nm, 850 nm, 860 nm
Operating Temperature - Maximum
158 Degrees F
Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N286-10G-SR-C
- Zoro #
- G616608062
- UPC #
- 037332283955
- Country of Origin
- China
- Transmission Distance
- 400 m
- Connector Type
- LC
- Operating Temperature - Maximum
- 158 Degrees F
- Mode
- Multi-Mode
- Compatible Brand
- Cisco
- Fiber Configuration
- Duplex
- Data Transfer Rate
- 10 GBps
- Compatible Fiber Type
- OM4
- Item
- Transceiver
- Form Factor
- SFP+
- Product Type
- Transceiver Module
- Operating Temperature - Minimum
- 32 Degrees F
Dimensions
- Wavelength
- 840 nm, 850 nm, 860 nm
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.