Webbing, Nylon
- Mfr # 14025
- Zoro # G6168477
product price:Â
$
53.35
/ea
Key Features
Holds
1/4" to 1/2" Diameter Tools, 50 ft.
Material
Polyethylene
Overall Length
50 ft
Overall Case Width
50"
Number of Compartments
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14025
- Zoro #
- G6168477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 50 ft
- Overall Case Width
- 50"
- Overall Case Width (In.)
- 50
- Length
- 50 ft
- For Use With Dia.
- 1/2 in to 1 in, 1/4 in to 1/2 in
- Compatible Tool Diameter
- 1/2 in to 1 in
- Wire Rope Length
- 50 ft
Details
- Item
- Protective Webbing
- Holds
- 1/4" to 1/2" Diameter Tools, 50 ft.
- Material
- Polyethylene
- Number of Compartments
- 0
- Number of Drawers
- 0
- Lock Included
- No
- Not Included
- Tools
- Number of Pieces
- 2
- Color
- Blue, Orange
- Material - Machining
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Blue, Orange
Description
Protective Webbing, Polyethylene, For Use With Dia. 1/2 in to 1 in, 1/4 in to 1/2 in, Blue, Orange, Length 50 ft, Number of Pieces 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.