Shop MASTER-TROL
See all product information
Create Account
Flush Valve, with Controller
- Mfr # EZ-MTP-WC-2
- Zoro # G6173472
product price:Â
$
2,419.99
/ea
Free Shipping & Returns
Key Features
Standards
ADA, ANSI, NEC, UFAS
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Includes
(2) Flushing Air-Control Pneumatic Push Rod Assemblies for 8 in Walls, (2) Mounting Plates, (2) Flush Valve Branch Assemblies, (2) Wall Supply Electronic Solenoid Operated Flush Valves, Transformer, Adequate Controller Cable, Adequate Tubing for Pneumatic Push Buttons
Product Type
Prison Toilet Retrofit Kit
Main Module Overall Height
9 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-MTP-WC-2
- Zoro #
- G6173472
- UPC #
- 883232494560
- Country of Origin
- United States
- Item
- Penal System Toilet Retrofit Kit
- Standards
- ADA, ANSI, NEC, UFAS
- Green Environmental Attribute
- Product Contributes To Reducing Water Consumption
- Includes
- (2) Flushing Air-Control Pneumatic Push Rod Assemblies for 8 in Walls, (2) Mounting Plates, (2) Flush Valve Branch Assemblies, (2) Wall Supply Electronic Solenoid Operated Flush Valves, Transformer, Adequate Controller Cable, Adequate Tubing for Pneumatic Push Buttons
- Product Type
- Prison Toilet Retrofit Kit
- Configuration Style
- Communicating
- Operating Temperature - Maximum
- 130 Degrees F
- Water Pressure - Maximum
- 100 psi
- Voltage
- 24V AC
Dimensions
- Main Module Overall Height
- 9 7/8 in
- Sub Module Overall Height
- 9 7/8 in
- Sub Module Overall Width
- 6 3/8 in
- Cable Length
- 15 ft
- Main Module Overall Width
- 6 3/8 in
Description
Penal System Toilet Retrofit Kit, Main Module Overall Width 6 3/8 in, Product Type Prison Toilet Retrofit Kit, Configuration Style Communicating, Cable Length 15 ft, Main Module Overall Height 9 7/8 in, Sub Module Overall Height 9 7/8 in, Sub Module Overall Width 6 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.