Shop AMERICAN STANDARD
See all product information
Create Account
Rectangle Push Button, Plastic/Metal
- Mfr # 7381092-200.0020A
- Zoro # G6180106
product price:
$
20.15
/ea
Key Features
Sub-Category
Trip Levers and Actuators
Fits Brand
American Standard
Material
Plastic
Finish
Polished Chrome
Material of Construction
Plastic/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7381092-200.0020A
- Zoro #
- G6180106
- UPC #
- 012611472121
- Country of Origin
- China
- Sub-Category
- Trip Levers and Actuators
- Fits Brand
- American Standard
- Material
- Plastic
- Finish
- Polished Chrome
- Material of Construction
- Plastic/Metal
- Standards
- ANSI/ASME
- Includes
- Repair Part Only
- For Use With
- H2Options Dual Flush Tank
- Item
- Push Button Assembly
- Color/Finish
- Chrome
- Type
- Toilet
- Product Type
- Push Button Assembly
- Compatible Brand
- American Standard
- Compatible Series
- American Standard
- Compatible SubBrand
- Flush Valves
- Compatible Product Type
- Toilets
Description
Product Overview
•Siphonic action dual flush combination bowl and tank less seat
•High efficiency, low consumption
•Full Flush 1.6gpf/6.0Lpf
•Conserving Flush 1.0gpf/3.8Lpf, utilizes 25% less water
•Meets EPA WaterSense Criteria
•12" (305mm) rough-in
•EverClean Surface
•PowerWash Rim scrubs bowl with each flush
•Generous 9"x 8" water surface area
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.