Shop AMERICAN STANDARD

Valve

  • Mfr # RU107
  • Zoro # G6180813

product price: 
$
44.39
/ea

Key Features

Tub and Shower Category
Shower Valves
For Use With
American Showers
Finish
Unfinished
Material
Brass
Includes
Flush Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RU107
Zoro #
G6180813
UPC #
012611625282
Country of Origin
Mexico

Dimensions

Length
4-3/4"
Overall Width
4 3/4 in
Connection Size
1/2 in
Overall Height
3 5/8 in
Manufacturers Warranty Length
1 yr
Overall Length
4 3/4 in
Wire Rope Length
4 3/4 in
Fits Chest Size
Flat Back, PEX Connections

Details

Tub and Shower Category
Shower Valves
Item
Valve
For Use With
American Showers
Finish
Unfinished
Material
Brass
Includes
Flush Plug
Material of Construction
Brass
Features
Flat Back, PEX Connections
For Use With Mfr. Model Number
Connection Type
PEX
Standards
ASTM F1807
Ligature Resistant
No
Connection
1/2" NPT
Compatible Mfr. Model Number
TU018500; TU018501; TU018502; TU018507; TU018508; TU052500; TU052501; TU052502; TU052507; TU052508; TU075500; TU075507; TU075507XH; TU075508; TU075508XH; TU186500; TU186501; TU186501XH; TU186502; TU186508; TU430500; TU430501; TU430502; TU430507; TU430508
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
Includes Check Stop
Check Stop Not Included
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Replacement Cartridge Mfr. Model Number
M970125-0070A; M970452-0070A; M970545-0070A
Includes Valve
Valve Included
Includes Plaster Guard
Plaster Guard Included
CEC Compliant
Non CEC Compliant
Number of Ports
2
Includes Trim Plate
Trim Plate Not Included
Reversible
Reversible
Product Type
Valve
Ligature-Resistant
Not Ligature-Resistant
Replacement Manufacturer Cartridge Part Number
M970125-0070A, M970452-0070A, M970545-0070A
Compatible Series
TU
Compatible Manufacturer Part Number
TU018500, TU018501, TU018502, TU018507, TU018508, TU052500, TU052501, TU052502, TU052507, TU052508, TU075500, TU075507, TU075507XH, TU075508, TU075508XH, TU186500, TU186501, TU186501XH, TU186502, TU186508, TU430500, TU430501, TU430502, TU430507, TU430508
Shell Material
Brass

Description

Valve, Non CEC Compliant, Connection Size 1/2 in, PEX, For Use With American Showers, For Use with Series TU Series, Material of Construction Brass, Number of Ports 2, Overall Height 3 5/8 in, Overall Length 4 3/4 in, Overall Width 4 3/4 in, American Standard, Replacement Cartridge Mfr. Model Number M970125-0070A; M970452-0070A; M970545-0070A, Reversible Reversible, Shower Connection Type 1/2 in PEX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.