Comby Valve Package, with Controller
- Mfr # EZ-MTP-LTC-4
- Zoro # G6184514
product price:Â
$
8,048.99
/ea
Free Shipping & Returns
Key Features
Standards
ADA, ANSI, NEC, UFAS
Includes
(4) Electronic Solenoid Operated Flush Valves, (4) Flush Valve Branch Assemblies, Transformer, Bubbler Adapters, Controller Cable, Flushing Air-Control Pneumatic Push Button Assembly, Push Button Escutcheon, Tubing for Pneumatic Push Buttons
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Product Type
Prison Combination Unit Retrofit Kit
Sub Module Overall Width
6 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-MTP-LTC-4
- Zoro #
- G6184514
- UPC #
- 883232494522
- Country of Origin
- United States
Dimensions
- Sub Module Overall Width
- 6 3/8 in
- Main Module Overall Width
- 6 3/8 in
- Cable Length
- 15 ft
- Main Module Overall Height
- 9 7/8 in
- Sub Module Overall Height
- 9 7/8 in
Details
- Standards
- ADA, ANSI, NEC, UFAS
- Item
- Penal System Combination Unit Retrofit Kit
- Includes
- (4) Electronic Solenoid Operated Flush Valves, (4) Flush Valve Branch Assemblies, Transformer, Bubbler Adapters, Controller Cable, Flushing Air-Control Pneumatic Push Button Assembly, Push Button Escutcheon, Tubing for Pneumatic Push Buttons
- Green Environmental Attribute
- Product Contributes To Reducing Water Consumption
- Product Type
- Prison Combination Unit Retrofit Kit
- Water Pressure - Maximum
- 100 psi
- Configuration Style
- Communicating
- Operating Temperature - Maximum
- 130 Degrees F
- Voltage
- 24V AC
Description
Penal System Combination Unit Retrofit Kit, Main Module Overall Width 6 3/8 in, Product Type Prison Combination Unit Retrofit Kit, Configuration Style Communicating, Cable Length 15 ft, Main Module Overall Height 9 7/8 in, Sub Module Overall Height 9 7/8 in, Sub Module Overall Width 6 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.