Shop SUMNER
See all product information
Create Account
Pipe Clamp, Hold-E
- Mfr # HOLDE
- Zoro # G6190493
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Features
Quick Release Button, Safe Clamp for Holding Pipe in V Head Jack Stands
Application
Pipe Welding Set-Up
Type
Hold-E
Characteristics
Easy, Quick, Quick Release Button Allows Clamp Arms to Open and Close In Seconds, Safe Clamp For Holding Pipe In V Head Jack Stands
Function
Holds Pipe While Welding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOLDE
- Zoro #
- G6190493
- UPC #
- -
- Country of Origin
- China
Dimensions
- Compatible Pipe Diameter (Minimum)
- 3/4 in
- Compatible Pipe Diameter (Maximum)
- 6 in
- Fits Chest Size
- Quick Release Button, Safe Clamp for Holding Pipe in V Head Jack Stands
Details
- Item
- Pipe Clamp
- Features
- Quick Release Button, Safe Clamp for Holding Pipe in V Head Jack Stands
- Application
- Pipe Welding Set-Up
- Type
- Hold-E
- Characteristics
- Easy, Quick, Quick Release Button Allows Clamp Arms to Open and Close In Seconds, Safe Clamp For Holding Pipe In V Head Jack Stands
- Function
- Holds Pipe While Welding
- Tool Functions
- Holds Pipe While Welding
- Tool Type
- Pipe Clamp
Description
Pipe Clamp, Compatible Pipe Diameter (Maximum) 6 in, Compatible Pipe Diameter (Minimum) 3/4 in, Features Quick Release Button, Safe Clamp for Holding Pipe in V Head Jack Stands, Tool Functions Holds Pipe While Welding, Tool Type Pipe Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.