Shop MAG 1

Automatic Transmission Fluid, Red, 32 Oz

  • Mfr # MAG60627
  • Zoro # G6201912

product price: 
$
18.19
/ea

Key Features

Size
32 oz
Container Type
Bottle
Flash Point (F)
383 Degrees F
For Use With
Chrysler
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MAG60627
Zoro #
G6201912
UPC #
-
Country of Origin
United States
Item
Automatic Transmission Fluid
Container Type
Bottle
Flash Point (F)
383 Degrees F
For Use With
Chrysler
Color
Red
Appearance
Liquid
Type
ATF + 4(R)
Specific Gravity
0.85
Application
Automatic Transmissions
Viscosity Index
201
Standards
ASTM
Features
Delivers Superior Friction Stability to Maintain Smooth Consistent Shifting and Prevent Shudder, Provides a Strong Oil Film to Prevent Metal-to-Metal Contact Between Rotating Parts to Prevent Wear, Resists Thickening Due to High Operating Temperatures
Manufacturer Specifications
ATF+4, Hyundai, Mitsubishi
VOC Content Weight Percentage
0 %
Odor
Mild
Viscosity @ 40 Deg C
35.22 cSt
Transmission Fluid Type
ATF
Pour Point
-60 Degrees F
Transmission Type
Automatic Transmissions
Base Formulation
Synthetic
Viscosity @ 100 Deg C
7.68 cSt
Boiling Point
270 Degrees C
Flash Point
383 Degrees F
Series
ATF +4
Wire Color
Red

Dimensions

Size
32 oz
Size/Net Weight
32 oz
Container Size
1 qt
Fits Chest Size
Delivers Superior Friction Stability to Maintain Smooth Consistent Shifting and Prevent Shudder, Provides a Strong Oil Film to Prevent Metal-to-Metal Contact Between Rotating Parts to Prevent Wear, Resists Thickening Due to High Operating Temperatures

Description

Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series ATF +4, Transmission Type Automatic Transmissions, Viscosity Index 201, Standards ASTM, Base Formulation Synthetic, Color Red, Manufacturer Specifications ATF+4, Hyundai, Mitsubishi, Boiling Point 270 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.