Shop BRADY
See all product information
Create Account
Safety Poster, Laminated Paper, English
- Mfr # 133209
- Zoro # G6202271
product price:Â
$
44.19
/ea
Key Features
Language
English
Legend
GHS Reference Center
Material
Paper
Height
25 1/2 in
Width
39 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 133209
- Zoro #
- G6202271
- UPC #
- 754473898786
- Country of Origin
- United States
- Item
- Safety Poster
- Language
- English
- Legend
- GHS Reference Center
- Material
- Paper
- Legend Style
- Symbol and Text
- Indoor/Outdoor Usage
- Indoor Only
- Write on Surface
- No
- Printed Language
- English
- Protective Coating
- Clear Film Laminate
- Number of Printed Sides
- 1
- Background Color
- Brown
- Safety Banner Legend
- Ghs Reference Center
- Sign Legend Style
- Symbol and Text
- Shell Material
- Paper
Dimensions
- Height
- 25 1/2 in
- Width
- 39 1/2 in
Description
Safety Poster, Safety Banner Legend Ghs Reference Center, Sign Legend Style Symbol and Text, Printed Language English, Background Color Brown, Number of Printed Sides 1, Width 39 1/2 in, Height 25 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.