Shop EATON

Push Button operator, 22 mm, Multi

  • Mfr # M22M-DRH-X-SWRGYB
  • Zoro # G6207774

product price: 
$
28.25
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M22M-DRH-X-SWRGYB
Zoro #
G6207774
UPC #
786685898780
Country of Origin
Japan

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Length/Depth
7 in
Product Height
1.5 in
Product Width
5 in
Manufacturer Warranty Length
1 yr
Overall Height
1.5 in
Overall Depth
7 in
Overall Width
5 in
Fits Chest Size
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
(1) Black; (1) Blue; (1) Green; (1) Red; (1) White; (1) Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
NEMA Rating
1, 13, 2, 3, 4, 4X
Bezel Material
Metal
Type of Operator
Extended Button
IP Rating
IP67, IP69K
Includes
Metal Bezel
Color
Multi
Basic Material
Metal
Bezel
Metal
Number of Operators
1
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Lamp Type
LED
Series
M22
Operating mode
Maintained
Illumination
Non-illuminated
Certifications
CCC Marked
Compliances
CE Marked
Environmental rating
IP67, IP69K (IP66 key-release)
Button color
Black, white, red, green, yellow, blue
Product Name
Eaton M22 modular pushbutton
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant
Operator Material
Metal
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
13, 4X
Product Type
Push Button Operators

Description

Extended Push Button, 22 mm, Maintained, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Multi, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.