Shop BOSCH
See all product information
Create Account
Engine Oil Filter, 3332
- Mfr # 3332
- Zoro # G6216400
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size - Automotive Filters
13/16"-16
Micron Rating
20
Includes
Anti-Drain Back Valve
Type
Spin-On
Height
3.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3332
- Zoro #
- G6216400
- UPC #
- 28851723329
- Country of Origin
- United States
- Micron Rating
- 20
- Includes
- Anti-Drain Back Valve
- Item
- Oil Filter
- Type
- Spin-On
- Features
- Anti-Drain Back Valve
- Gasket Material
- Nitrile
- Filter Media Material
- Cellulose paper
- Burst Pressure
- 200 psi
- Torque Nut
- No
- Non Slip Grip
- No
- Bypass Relief Valve
- No
Dimensions
- Thread Size - Automotive Filters
- 13/16"-16
- Height
- 3.35 in
- Outside Diameter
- 2.99 in
Description
Bosch Premium Oil Filters utilize an exclusive blend of natural and synthetic materials to provide superior oil filtration and increased engine wear protection. Bosch engine oil filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine oil filter's for virtually every automobile on the road today. Bosch engine oil filter's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.