Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
Portable Single Serve Coffee Maker with 14oz Travel Mug in Black
- Mfr # TS-113BK
- Zoro # G621736873
product price:Â
$
41.99
/ea
Key Features
Color
Black
Material
Wood
Length
6.5 in
Height
9 in
Width
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS-113BK
- Zoro #
- G621736873
- UPC #
- 812330025437
- Country of Origin
- China
Dimensions
- Length
- 6.5 in
- Height
- 9 in
- Width
- 8.5 in
Details
- Item
- Coffee Maker
- Color
- Black
- Material
- Wood
Description
The powerful 700 watt Brentwood Portable Single Serve Coffee Maker with 14-Ounce Travel Mug is everything you need to start drinking coffee instantly. Just choose your soft pods or grounds, add water and push to brew up to 14oz ounces of single serve coffee. Save money using the reusable mesh filter cup. Easily fill unit with water with top loading lid. Removable filter cup and filter holder for easy cleaning. Coffee maker, parts and travel mug are completely BPA Free.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.