Shop BETTER CHEF

12 Cup 900 Watt Coffee Maker in Red

  • Mfr # IM-117R

  • Zoro # G621738761


product price: 
$
37.89
/ea

Key Features

Color
Red
Material
Plastic
Length
11.9 in
Width
8.5 in
Height
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IM-117R
Zoro #
G621738761
UPC #
636555991175
Country of Origin
China

Dimensions

Length
11.9 in
Width
8.5 in
Height
7 in

Details

Item
Coffee Maker
Color
Red
Material
Plastic

Description

Never go without your morning coffee thanks to the Better Chef 12 Cup 900 Watt Coffee Maker. This basic coffee maker is super easy to use, simply fill the swing-out filter basket with ground coffee and turn on the power switch to start brewing. The sturdy glass coffee pot holds a generous 12 cups of coffee, plenty for you and other members of your household. Keep your counter tidy with a hidden storage space under the unit to store the power cord. A hot cup of coffee is just a click away with this Better Chef coffee maker.

Ratings & reviews