Shop JOHNSON CONTROLS

Single Pressure Control, Fixed, SPST

  • Mfr # P100AC-2C
  • Zoro # G6217653

product price: 
$
44.99
/ea

Key Features

Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Female SAE
Type
Low Pressure
Close (PSI)
30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P100AC-2C
Zoro #
G6217653
UPC #
-
Country of Origin
Mexico
Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Female SAE
Type
Low Pressure
Close (PSI)
30
Reset
Auto
Application
Fan Cycling
Function
Low Pressure Applications
Mounting
Direct
Open (PSI)
15 psi
Includes
Conduit Box
Series
P100
Pressure Range - Maximum
30 psi
Minimum Operating Temperature
-20 Degrees F
Pressure Range - Minimum
15 psi
Pressure Setting
High or Low
Input Sensor Type
Pressure Sensor
Contact Form
SPST
Pressure Range Adjustability
Fixed
Pressure Connection Type
Flare
Control Type
Low Cutout
Standards
C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
Pressure Connection Gender
Female
Maximum Operating Temperature
150 Degrees F
Rated Voltage
120V AC, 240V AC
Electrical Connection Type
Hardwired
Product Type
Single Pressure Control
Element Type
Diaphragm
Reset Type
Automatic Reset

Dimensions

Pressure Connection Size
1/4 in

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 30 psi, Pressure Range - Minimum 15 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.