End Mill
- Mfr # 38026
- Zoro # G621841973
product price:Â
$
64.15
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
TiN Coated
Shank Dia.
1/4 in
Type
Center Cutting Positive Rake Regular Length Single End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38026
- Zoro #
- G621841973
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- TiN Coated
- Type
- Center Cutting Positive Rake Regular Length Single End
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- Flute Type
- Right Spiral
- Series
- 1CR
Dimensions
- Corner Radius
- 0.045 in
- Shank Dia.
- 1/4 in
- Shank Length
- 1-3/4 in
- Length of Cut
- 3/4 in
- Overall Length
- 2-1/2 in
- Cutting Dia.
- 1/4 in
Description
SGS End Mill, Center Cutting Positive Rake Regular Length Single End, Series: 1CR, 1/4 in Diameter Cutter, 0.045 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-3/4 in Shank Length, Solid Carbide, TiN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.