Shop SGS
See all product information
Create Account
Micro Drill Bit
- Mfr # 07336
- Zoro # G621842024
product price:Â
$
9.75
/ea
Key Features
Drill Bit Size
1.4 mm
Flute Length
0.4 in
Overall Length
1-1/2 in
Number of Flutes
2
Drill Bit Point Angle
130 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07336
- Zoro #
- G621842024
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- Drill Bit Point Angle
- 130 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Drill Bit Material
- Submicron Grain Carbide
- Drill Bit Finish
- Uncoated
- Cutting Edge Material
- Submicron Grain Carbide
- Primary Material Application
- Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels
- Manufacturer Series
- M105
- Point Type
- 4-Facet
- System of Measurement
- Metric
Description
SGS Micro Drill Bit, Series: M105, Metric, 1.4 mm Drill - Metric, 0.0551 in Drill - Decimal Inch, 1-1/2 in Overall Length, 2 Flutes, Spiral Flute, 0.4 in Flute Length, 3 mm Dia Shank, Common Shank, 130 deg Point, 4-Facet Point, Right Hand Cutting Direction, Submicron Grain Carbide Cutting Edge, Submicron Grain Carbide, Uncoated, Applicable Materials: Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels